Shop All Switch Accessories
Square D
Neutral Assembly Insulated Groundable Cu
Mfr # SN0610C
Zoro # G0564728
product price: $98.25
/ea
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Destination safety switch
- Product Or Component Type safety switch solid neutral assembly
- Product Certifications UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # SN0610C
- Zoro # G0564728
- UPC # 785901751366
- Country of Origin United States
- Category Switch Accessories
Details
Item | Neutral Assembly Insulated Groundable |
Product Destination | safety switch |
Product Or Component Type | safety switch solid neutral assembly |
Product Certifications | UL Listed |
Description
Neutral Assembly Insulated Groundable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 16/10)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 300A, 600V AC (A4J300)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 5A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-5)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Single Pole Double Throw Center Off, 10A 250V/10A (HBL123MM)
- SQUARE D HD SWITCH FUSE PULLER KIT 30A SERIES F (FPK03)
- SQUARE D Operating mechanism, flange mounted, variable depth, 6in dual cable handle mechanism, NEMA 1, 3R, 4, 12 enclosure (9422AP1)
- SQUARE D Green Led Marked Bsd13186Ag (6508805212)
- SQUARE D Disconnect mechanism, circuit breaker, variable depth, 400A, 2 or 3 pole, operator only, for LAL, LHL breakers (9422RR1)
- SQUARE D Handle Kitmechanism 100A Series F (HM0610F)
- SQUARE D Cable Operating Mechanism Nema (9422CMP40)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAPSP1NA)
- Square D Switches