Shop All Circuit Breaker & Panelboard Accessories
Square D
Neutral Assembly
Mfr # 400SN
Zoro # G3038707
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D LA, LH and Q4 Circuit Breaker Enclosures
- Amps 400A
- Max. Wire Size 600kcmil
- Min. Wire Size 1 AWG
- Conductor Material Aluminum and Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 400SN
- Zoro # G3038707
- UPC # 785901450351
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 600kcmil |
Min. Wire Size | 1 AWG |
Main Conductor Size | (1) 1 AWG to 600 Kcmil/(2) 1 AWG to 250 Kcmil |
Ground Conductor Size | (2) 14 to 1/0 AWG |
Details
Item | Neutral Assembly Kit |
For Use With | Square D LA, LH and Q4 Circuit Breaker Enclosures |
Amps | 400A |
Conductor Material | Aluminum and Copper |
NEMA Rating | 1, 3R |
Mounting Style | Flush/Surface |
Circuit Breaker Type | standard |
Description
Neutral Assembly Kit, Amps 400 A, Mounting Style Flush/Surface, For Use With Square D LA, LH and Q4 Circuit Breaker Enclosures, NEMA Rating 1, 3R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ethernet ConneXium shielded twisted pair straight cord-2m-2connectorsRJ45-UL/CSA (490NTW00002U)
- LEGRAND Cover Clip, Ivory, PVC, PN05 Series, Clips (PN05F06V)
- JANDORF Rotary Switch 2 Speed (61206)
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC (8911DPSG43V02)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, phase barrier, qty 3 (S33646)
- SQUARE D Mounting Base, 70A, 120V AC, 1, 2 Poles (QOMB1)
- SQUARE D Enclosed circuit breaker, 50A, 120/240V AC, 2 Poles (HOME250SPA)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 38H 20W (NC38SHR)
- SQUARE D Load Center Qo Cover Flush (QOC32UF)
- SQUARE D Panelboard accessory, NQ, neutral kit, 225A, 200% (NQNL2ACCY)
- SQUARE D Cover, Surface, 14.24inWx33.78inL (QOC40US)
- Square D Circuit Breaker & Panelboard Accessories