Shop All Safety & Disconnect Switch Accessories
Square D
Neutral Assembly, 240/600VAC, 60/100A
Mfr # SN0610
Zoro # G1495602
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 60 to 100A
- Description/Special Features 1/0 Al/Cu
- Voltage 240/600V AC
- For Use With Heavy Duty Safety Switches Series F1 to F3, F5-F6
- Product Type Neutral Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # SN0610
- Zoro # G1495602
- UPC # 785901751366
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Details
Item | Neutral Assembly |
Amps AC | 60 to 100A |
Description/Special Features | 1/0 Al/Cu |
Voltage | 240/600V AC |
For Use With | Heavy Duty Safety Switches Series F1 to F3, F5-F6 |
Product Type | Neutral Kit |
Standards | UL Listed |
Maximum Voltage | 600V AC |
Duty | Heavy Duty |
Product Or Component Type | safety switch solid neutral assembly |
Product Destination | safety switch |
Product Certifications | UL Listed |
Description
Neutral Assembly, Duty Heavy Duty, For Use With Heavy Duty Safety Switches Series F1 to F3, F5-F6, Maximum Voltage 600V AC, Product Type Neutral Kit, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, SPDT (LY1N-AC24)
- ABB AUX-C 1QPlus1SY 250 V XT1-XT4 F/P (KXTAAXCQSYFP)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Data, NEMA 12/4, Gray (P5E)
- SIEMENS Suppressor For Contactor, 24 VDC (3RT29261ER00)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw, Description/Special Features: For "B" Hub Opening (BCAP)
- SQUARE D Handle (9422A2)
- SQUARE D Ground Kit, 600VAC, 60/100A (GTK0610)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B075)
- SQUARE D Shaft, 75/100/250A (9421LS10)
- SQUARE D Ground Kit, 60/100/200A (DT100SG)
- SCHNEIDER ELECTRIC Recessed Black Handle Screw Fixing (VLSH1S5B)
- Square D Switches