Shop All Safety & Disconnect Switch Accessories
Square D
Neutral Assembly, 240/600VAC, 400/600A
Mfr # H600SN
Zoro # G1527863
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 400/600A
- Voltage 240/600V AC
- Description/Special Features 750 kcmil Al/Cu
- For Use With Heavy Duty Safety Switches Series E1 to E4
- Duty Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # H600SN
- Zoro # G1527863
- UPC # 785901005094
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Details
Item | Neutral Assembly |
Amps AC | 400/600A |
Voltage | 240/600V AC |
Description/Special Features | 750 kcmil Al/Cu |
For Use With | Heavy Duty Safety Switches Series E1 to E4 |
Duty | Heavy Duty |
Product Type | Hub |
Maximum Voltage | 600V AC |
Standards | CSA Certified, UL Listed |
Line Rated Current | 400 A || 600 A |
Tightening Torque | 340-340 lbf.in (AWG 1 to 750 kcmil) || 250-250 lbf.in (AWG 4 to 300 kcmil) |
Awg Gauge | AWG 1 to 750 kcmil 4 aluminium/copper || AWG 4 to 300 kcmil 1 aluminium/copper |
Product Destination | safety switch series E 4 and 5 400-400 A || safety switch series E 4 and 5 600-600 A |
Product Certifications | UL Listed || CSA |
Electrical Connection | terminal service ground |
Product Or Component Type | safety switch solid neutral assembly |
Description
Neutral Assembly, Duty Heavy Duty, For Use With Heavy Duty Safety Switches Series E1 to E4, Maximum Voltage 600V AC, Product Type Hub, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver, Gauge: 14 (FS-500SS PG 60.00)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC (HOM230)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 6A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-6)
- EATON CUTLER-HAMMER Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP40L200)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK032)
- SQUARE D Operating Mechanism Handle Nema (9421LH6)
- SQUARE D Operating Mechanism Long Shaft Nema (9421LS13)
- SQUARE D DOOR MT SWITCH, 250A (9421LJ1)
- SQUARE D Interlock Plug, 600VAC, 60A (SD12781)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B250)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 60A (MGF322NR)
- Square D Switches