Shop All Safety & Disconnect Switch Accessories
Square D
Neutral Assembly, 240/600VAC, 30/60A
Mfr # SN03
Zoro # G1402213
product price: $49.93
/ea
$49.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 30 to 60A
- Description/Special Features 2 Al/Cu
- Voltage 240/600V AC
- For Use With Heavy Duty Safety Switches Series F1, F5 to F6
- Product Type Neutral Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # SN03
- Zoro # G1402213
- UPC # 785901421887
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Dimensions
For Disconnect Switch Size | 30 A |
Details
Item | Neutral Assembly |
Amps AC | 30 to 60A |
Description/Special Features | 2 Al/Cu |
Voltage | 240/600V AC |
For Use With | Heavy Duty Safety Switches Series F1, F5 to F6 |
Product Type | Neutral Kit |
Current Rating | 30 A |
Maximum Voltage | 600V AC/DC |
Standards | CSA Certified, UL Listed |
Duty | Heavy Duty |
Product Destination | safety switch |
Product Or Component Type | safety switch solid neutral assembly |
Description
Neutral Assembly, Current Rating 30 A, Duty Heavy Duty, For Disconnect Switch Size 30 A, For Use With Heavy Duty Safety Switches Series F1, F5 to F6, Maximum Voltage 600V AC/DC, Product Type Neutral Kit, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 2/0,100 ft., Red, Rubber (19YE38)
- GROTE Electromechanical Flasher, Clear (44820)
- IFM Proximity Sensor, Inductive, 5mm, NPN, NO (IGT248)
- QUICKCABLE 8 AWG PVC Ring Terminal 1/4" Stud PK100 (160505-100)
- SQUARE D DOOR MT SWITCH, 250A (9421LJ1)
- SQUARE D Plug, Interlock, 600vac (APJ6485)
- SQUARE D Operating mechanism, flange mounted, variable depth, 100A, 600V, no fuse, switch mechanism, 6 inch handle, NEMA 4 (9422ATEN101)
- SQUARE D Fuse Clip, 120/240VAC, 30A (RFK03L)
- SQUARE D Fuse Clip, Class H, 600v (9999S2)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B075)
- SQUARE D Fuse Kit, 240VAC, 600A (DRK600)
- Square D Safety & Disconnect Switch Accessories