Shop All Replacement Coils
Square D
NEMA Motor Starter, Type S, replacement coil, 550/600 VAC 50/60 Hz, 2 or 3 pole, NEMA Size 2 starter and 8903SP lighting
Mfr # 3106340960
Zoro # G0850897
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.98 in (101.1 mm)
- Depth 2.43 in (61.7 mm)
- Height 2.61 in (66.2 mm)
- Rated Operational Voltage 600 V AC 60 Hz; 550 V AC 50 Hz
- Product Or Component Type Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 3106340960
- Zoro # G0850897
- UPC # 785901049074
- Country of Origin Mexico
- Category Replacement Coils
Dimensions
Width | 3.98 in (101.1 mm) |
Depth | 2.43 in (61.7 mm) |
Height | 2.61 in (66.2 mm) |
NEMA Size | 2 |
Details
Item | Contactor+Starter Coil 600Vac |
Rated Operational Voltage | 600 V AC 60 Hz; 550 V AC 50 Hz |
Product Or Component Type | Coil |
Accessory / Separate Part Destination | Class 8502 type SD contactor; Class 8903 type SP lighting contactor |
Inrush Power in VA | 296 VA; 311 VA |
Average Consumption | 36 VA; 37 VA |
[Ue] Rated Operational Voltage | 600 V AC 60 Hz, 550 V AC 50 Hz |
Description
Contactor+Starter Coil 600Vac
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Motor Circuit Breaker, GV4PB Series 115A, 3 Pole, 690V AC (GV4PB115S)
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-3620)
- BLUE SEA SYSTEMS Blue Sea 5105 MEGA®/AMG® Fuse - 200AMP (5105)
- EZ-PATH Series 33 Ez Path Single Wall Plate (EZP133W)
- SQUARE D Coil, Magnetic, 120 Vac (9998L44)
- SQUARE D AC Magnetic Coil (9998X44)
- SQUARE D Coil, Magnetic, 480vac (3106340957)
- SQUARE D Coil, Magnetic, 240vac (3106340947)
- SQUARE D Coil, Magnetic, 120vac (3104140042)
- SQUARE D NEMA Control Relay, 4NO, 120VAC, 10A (8501XO40V02)
- SQUARE D NEMA Control Relay, 4NO, 24VDC, 10A (8501XDO40V53)
- Square D Replacement Coils