Shop All NEMA Fusible Combination Starters
Square D
NEMA Fusible Str, Size 3,120V Coil, 1 Enc
Mfr # 8538SEG13V02S
Zoro # G2280187
original price:
$3,346.50
21% off
new price: $2,634.00
/ea
Free Shipping & Returns
$2,634.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 3
- Amps AC 90
- Max. Motor Voltage 600V AC
- Coil Volts 120V AC
- Fuse Clip Type Class H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8538SEG13V02S
- Zoro # G2280187
- UPC # 785901804000
- Country of Origin Mexico
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 3 |
Overall Depth | 10.59 in |
Mounting Hole Distance - Width | 15.25 in |
Mounting Hole Distance - Height | 42 in |
Frame Size | S |
Overall Width | 15.25 in |
Overall Height | 42 in |
Mounting Hole Diameter | 0.44 in |
Description
NEMA Combination Starter, Coil Voltage 120V AC, Current AC 90 A, Horsepower @ Three Phase - 600V AC 50 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 3, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form Not Applicable, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20, Horsepower @ Three Phase - 208V AC 20 hp, Control Transformer Voltage Not Applicable, Series 8538
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HM60030-1CR)
- DAYTON Thermocouple Probe, Type J, 24in, SS, 19 AWG (36GL05)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (8536SCG3V02H30S)
- HALTEC TPMS Chrome Tire Valve Cap, PK100 (89TPMS-CAPG)
- SQUARE D Fuse Kit, 600VAC, 60A (RFK06H)
- SQUARE D NEMA combination starter, Type S, 100A fusible disconnect, Size 3, 90A, 50HP at 600VAC, 3 phase, 3 pole, melting alloy, 120VAC coil, NEMA 12 (8538SEA23V02S)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 1 Enc (8538SBG13V02S)
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 1 Enc (8538SDG14V02S)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 1 Enc (8538SCG14V02S)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 1 Enc (8538SCG12V02S)
- EATON Cutler-Hammer NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811EJB-R63/C)
- Square D Starters