Shop All NEMA Fusible Combination Starters
Square D
NEMA Fusible Str, Size 2,120V Coil, 12 Enc
Mfr # 8538SDA24V02S
Zoro # G2666395
Free Shipping & Returns
$2,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 2
- Amps AC 45
- Max. Motor Voltage 600V AC
- Coil Volts 120V AC
- Fuse Clip Type Class H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8538SDA24V02S
- Zoro # G2666395
- UPC # 785901515395
- Country of Origin Mexico
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 2 |
Mounting Hole Distance - Width | 10.5 in |
Overall Depth | 9.59 in |
Frame Size | S |
Mounting Hole Diameter | 0.31 in |
Overall Width | 10.5 in |
Mounting Hole Distance - Height | 26 in |
Overall Height | 26 in |
Description
NEMA Combination Starter, Coil Voltage 120V AC, Current AC 45 A, Horsepower @ Three Phase - 600V AC 25 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 12, NEMA Size 2, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form Not Applicable, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20, Horsepower @ Three Phase - 208V AC 10 hp, Control Transformer Voltage Not Applicable, Series 8538
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19KN0C5E100)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12; 13, Screw On (A808SC)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 15A, 600V AC, Indicating (TCF15)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 1 Enc (8538SCG14V02S)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc (8538SBA23V81AFF4P1TX11)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 1 Enc (8538SBG13V02S)
- SQUARE D NEMA Fusible Str, Size 3,120V Coil, 1 Enc (8538SEG13V02S)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc (8538SBA23V02S)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 1 Enc (8538SCG12V02S)
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 1 Enc (8538SDG14V02S)
- Square D Starters