Shop All NEMA Fusible Combination Starters
Square D
NEMA Fusible Str, Size 1,120V Coil, 1 Enc
Mfr # 8538SCG12V02S
Zoro # G6417467
Free Shipping & Returns
$1,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 1
- Amps AC 30
- Max. Motor Voltage 600V AC
- Coil Volts 110/120V AC
- Fuse Clip Type Class H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8538SCG12V02S
- Zoro # G6417467
- UPC # 785901748298
- Country of Origin Mexico
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 1 |
Mounting Hole Diameter | 0.31 in |
Frame Size | S |
Overall Height | 22.5 in |
Overall Depth | 8.34 in |
Mounting Hole Distance - Height | 22.5 in |
Mounting Hole Distance - Width | 9.5 in |
Overall Width | 9.5 in |
Description
NEMA Combination Starter, Coil Voltage 120V AC, Current AC 30 A, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 1, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form Not Applicable, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20, Horsepower @ Three Phase - 208V AC 5 hp, Control Transformer Voltage Not Applicable, Series 8538
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO EMT SET SCREW CONN"SUL 1/2" STEEL (2122)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 1/4, PK10 (COL2009SS)
- CHECKERS Guard Dog Low Profile Cable Protectors (GD5X75-ST-B/B)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc (8538SBA23V02S)
- SQUARE D NEMA Fusible Str, Size 3,120V Coil, 1 Enc (8538SEG13V02S)
- SQUARE D NEMA combination starter, Type S, 100A fusible disconnect, Size 3, 90A, 50HP at 600VAC, 3 phase, 3 pole, melting alloy, 120VAC coil, NEMA 12 (8538SEA23V02S)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 1 Enc (8538SCG14V02S)
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 1 Enc (8538SDG14V02S)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 12 Enc (8538SCA24V02S)
- EATON Cutler-Hammer NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821CJE-R63/D)
- Square D NEMA Fusible Combination Starters