Shop All NEMA Fusible Combination Starters
Square D
NEMA Fusible Str, Size 0,120V Coil, 12 Enc
Mfr # 8538SBA23V81AFF4P1TX11
Zoro # G1068155
product price: $3,107.99
/ea
Free Shipping & Returns
$3,107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 0
- Amps AC 18
- Max. Motor Voltage 600V AC
- Coil Volts 120V AC
- Fuse Clip Type Class H and K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8538SBA23V81AFF4P1TX11
- Zoro # G1068155
- UPC # 094704505060
- Country of Origin Mexico
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 0 |
Mounting Hole Distance - Width | 9.5 in |
Overall Height | 22.5 in |
Frame Size | S |
Mounting Hole Diameter | 0.31 in |
Overall Depth | 8.34 in |
Overall Width | 9.5 in |
Mounting Hole Distance - Height | 22.5 in |
Description
NEMA Combination Starter, Coil Voltage 120V AC, Current AC 18 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 12, NEMA Size 0, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Trip Class 10/20, Horsepower @ Three Phase - 208V AC 3 hp, Control Transformer Voltage 480V AC Primary, 120V AC Secondary, Series 8538
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-R-2-X)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 600VAC, 8 Pin (PMP575)
- HUBBELL Single Pole Connector, Non-Met Cover, Red (HBLNCR)
- REMKE Cord Grip, Festoon Cable, 2", 1.75x.625 (RSF-6009)
- SQUARE D Fuse Kit, 600VAC, 60A (RFK06H)
- SQUARE D NEMA Fusible Str, Size 3,120V Coil, 1 Enc (8538SEG13V02S)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc (8538SBA23V02S)
- SQUARE D NEMA combination starter, Type S, 100A fusible disconnect, Size 3, 90A, 50HP at 600VAC, 3 phase, 3 pole, melting alloy, 120VAC coil, NEMA 12 (8538SEA23V02S)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 1 Enc (8538SCG14V02S)
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 12 Enc (8538SDA24V02S)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 12 Enc (8538SCA24V02S)
- Square D Motor Controls