Shop All NEMA Fusible Combination Starters
This Product is Discontinued
Square D
NEMA Fusible Str, Size 0,120V Coil, 1 Enc (Discontinued)
Mfr # 8538SBG13V81F4T
Zoro # G6854951
Free Shipping & Returns
This Product is Discontinued
Key Features
- NEMA Size 0
- Amps AC 18
- Max. Motor Voltage 600V AC
- Coil Volts 120V AC
- Enclosure NEMA Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8538SBG13V81F4T
- Zoro # G6854951
- UPC # 047569079061
- Country of Origin Mexico
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 0 |
Details
Item | NEMA Fusible Combination Starter |
Amps AC | 18 |
Max. Motor Voltage | 600V AC |
Coil Volts | 120V AC |
Enclosure NEMA Rating | 1 |
Auxiliary Contact Form | No Auxiliary Contacts |
Short Circuit Protection | Fuse |
Overload Relay Amp Setting | Melting Alloy |
Operator | No |
Trip Class | 20 |
Pilot Light | No |
Control Transformer | Yes |
Control Transformer Voltage | 120V AC Secondary, 480V AC Primary |
Description
NEMA Fusible Combination Starter, NEMA Size 0, Amps AC 18, Max. Motor Voltage 600V AC, Coil Volts 120V AC, Enclosure NEMA Rating 1, Auxiliary Contact Form No Auxiliary Contacts, Short Circuit Protection Fuse, Overload Relay Amp Setting Melting Alloy, Trip Class 20, Operator No, Pilot Light No, Control Transformer Yes, Control Transformer Voltage 120V AC Secondary, 480V AC Primary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.