Shop All NEMA Fusible Combination Starters
This Product is Discontinued
Square D
NEMA Fusible Str, Size 0,120V Coil, 1 Enc (Discontinued)
Mfr # 8538SBG13V02ES
Zoro # G7560892
Free Shipping & Returns
This Product is Discontinued
Key Features
- NEMA Size 0
- Amps AC 18
- Max. Motor Voltage 600V AC
- Coil Volts 110/120V AC
- Fuse Clip Type Class H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8538SBG13V02ES
- Zoro # G7560892
- UPC # 785901926283
- Country of Origin Mexico
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 0 |
Details
Item | NEMA Fusible Combination Starter |
Amps AC | 18 |
Max. Motor Voltage | 600V AC |
Coil Volts | 110/120V AC |
Fuse Clip Type | Class H |
Enclosure NEMA Rating | 1 |
Short Circuit Protection | 30A |
Overload Relay Amp Setting | Melting Alloy |
Operator | No |
Pilot Light | No |
Control Transformer | No |
Hz | 60/50 |
Thermal Unit Code | Relay |
Standards | CSA, UL |
HP @ 3 Phase - 480V | 5 hp |
Description
NEMA Fusible Combination Starter, NEMA Size 0, Amps AC 18, Max. Motor Voltage 600V AC, Coil Volts 110/120V AC, Fuse Clip Type Class H, Enclosure NEMA Rating 1, Short Circuit Protection 30A, Overload Relay Amp Setting Melting Alloy, Operator No, Pilot Light No, Control Transformer No, HP @ 3 Phase - 480V 5 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.