Shop All Replacement Coils
Square D
NEMA Control Relay6NO120VAC10A
Mfr # 8501XO60V02
Zoro # G2953194
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Hz 50/60
- Contact Amp Rating (Resistive) 10A
- Power Consumption - Relay 23.0 VA
- DC Contact Rating - Relay 5A @ 125/250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8501XO60V02
- Zoro # G2953194
- UPC # 785901536789
- Country of Origin Mexico
- Category Replacement Coils
Dimensions
Body Depth - Relay | 5.16 in |
Body Height - Relay | 3.5 in |
Body Width - Relay | 2.23 in |
Overall Height - Relay | 3.5 in |
Width | 2.23 in |
Height | 3.5 in |
Depth | 5.16 in |
Body Depth | 5.16 in |
Body Height | 3.5 in |
Body Width | 2.23 in |
Overall Height | 3.5 in |
Lead Size | 18 AWG |
Description
NEMA Control Relay, Current Rating 10 A, Contact Form 6NO, Contact Rating (DC) 0.2 A @ 301-600V, 0.55 A @ 250V, 0.8 A @ 250V, 1.1 A @ 125V, 4 A @ 125V, Coil Voltage 110/120V AC, Contact Rating (AC) 10 A @ 600V, Relay Style NEMA, Electrical Connection Screw Clamp, Mounting Style Surface, Power Consumption 23 VA, Compatible with Series 8501 Type X Latching Control Relays, Maximum Operating Temperature 160 Degrees F, Frequency 50/60 Hz, Body Depth 5.16 in, Body Height 3.5 in, Body Width 2.23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, 12mm, 24V, Red (22NY90)
- WAGAN Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (3742)
- ZORO SELECT Toggle Switch Boot, 15/32 In, Rubber (5RLW2)
- FAIRCHILD High Pressure Selector Relay 200Psi (91052)
- SQUARE D Coil, Magnetic, 480vac (3104140060)
- SQUARE D Coil, Magnetic, 120vac (3106340938)
- SQUARE D NEMA Control Relay, 2NO, 24VDC, 10A (8501XDO20V53)
- SQUARE D NEMA Control Relay, 4NO, 120VAC, 10A (8501XO40V02)
- SQUARE D NEMA Control Relay2NO120VAC10A (8501XO20V02)
- SQUARE D Coil, Magnetic, 120 Vac (9998LX44)
- USA INDUSTRIALS Aftermarket Allen-Bradley Series K Control Coil - Replaces 71A86, Size 1 (AB01120)
- Square D Replacement Coils