Shop All Control Relays
Square D
NEMA Control Relay, Type X, utility, 10A resistive at 600 VAC, 4 normally open contacts, 24 VDC coil
Mfr # 8501XUDO40V53
Zoro # G5523945
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 5.17 in
- Height 3.56 in
- Width 2.23 in
- Ambient Air Temperature For Operation -40-160°F
- [Uc] Control Circuit Voltage 24 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8501XUDO40V53
- Zoro # G5523945
- UPC # 785901152460
- Country of Origin Mexico
- Category Control Relays
Dimensions
Depth | 5.17 in |
Height | 3.56 in |
Width | 2.23 in |
Details
Item | NEMA Control Relay,utility relay,4 NO |
Ambient Air Temperature For Operation | -40-160°F |
[Uc] Control Circuit Voltage | 24 V DC |
Poles Description | 4P |
Maximum Switching Voltage | 250 V DC |
Line Rated Current | 10 A AC || 5 A DC |
Product Or Component Type | relay |
Operating Time | 37 ms - pick-up || 21 ms - drop-out |
Contacts Type And Composition | 4 NO 4 standard contact cartridges |
Electrical Connection | screw clamp terminals |
Mounting Support | panel |
Product Certifications | UL Listed || CE || CSA |
Relay Type | utility |
Range of Product | 8501X |
Description
8501X NEMA machine tool relays combine a rugged heavy duty design with modular construction for greater flexiblity.RS miniature plug in relays are designed control circuit logic applications. They are ideal for applications where long life, high reliablity and ease of maintence are important. The 8501X relay family offers a complete line of relays and accessories for most control applications. The relays feature straight through wiringwhich make wiring easier. Plug in contact cartridges makes contact conversion or replacement very easy. Contact conversion or replacement can be done without removing any wiring. The replaceable coils are available in a wide variety of voltages. 8501X NEMA machine tool relays are UL Listed and CSA Certified.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (FOR180-50-0)
- BURNDY Split-Bolt Connector, 10 sol to 4 sol (KSU20)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA28LB)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 20A, 250V AC, 200A at 250V AC, 5 PK (AGX-20)
- SQUARE D NEMA Control Relay, Type X, utility, 10A resistive at 600VAC, 8 normally open contacts, 125VDC coil (8501XUDO80V63)
- SQUARE D Relay 600Vac 10Amp Nema +Options (8501XDO40V62)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600VAC, 8 normally open contacts, 110/125VDC coil (8501XDO80V62)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 4 normally open contacts, 48 VDC coil (8501XDO40V56)
- EATON IEC Mini Control Relay, 4NO, 24VDC, 10A (XTRM10A40TD)
- SCHNEIDER ELECTRIC Contactor+Relay Trans Suppressor 110250V (LA4SKE1U)
- ALLEN BRADLEY 115-120V-AC CONTROL RELAY (700-P000A1)
- Square D Electrical Relays