Shop All Control Relays
Square D
NEMA Control Relay, Type X, utility, 10A resistive at 600 VAC, 12 normally open contacts, 125 VDC coil
Mfr # 8501XUDO1200V63
Zoro # G0847135
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 250VDC
- Width 2.23 in
- Height 3.56 in
- Depth 7.57 in
- [Uc] Control Circuit Voltage 125 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8501XUDO1200V63
- Zoro # G0847135
- UPC # 785901743347
- Country of Origin Mexico
- Category Control Relays
Dimensions
Width | 2.23 in |
Height | 3.56 in |
Depth | 7.57 in |
Details
Coil Volts | 250VDC |
Item | Relay 250Vdc 5Amp Nema +Options |
[Uc] Control Circuit Voltage | 125 V DC |
Maximum Switching Voltage | 250 V DC |
Electrical Connection | screw clamp terminals |
Contacts Type And Composition | 12 NO 12 standard contact cartridges |
Poles Description | 12P |
Ambient Air Temperature For Operation | -40-160°F |
Line Rated Current | 10 A AC || 5 A DC |
Product Or Component Type | relay |
Operating Time | 37 ms - pick-up || 21 ms - drop-out |
Product Certifications | CE || UL Listed || CSA |
Relay Type | utility |
Mounting Support | panel |
Range of Product | 8501X |
Description
Relay 250Vdc 5Amp Nema +Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 75 ft. (5001)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-15-BK)
- EATON Switch, Momentary On/Off, Screw (8005K37N113V42)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 4 normally open contacts, 48 VDC coil (8501XDO40V56)
- SQUARE D Relay 600Vac 10Amp Nema +Options (8501XDO40V62)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600VAC, 8 normally open contacts, 110/125VDC coil (8501XDO80V62)
- SQUARE D NEMA Control Relay, Type X, utility, 10A resistive at 600VAC, 8 normally open contacts, 125VDC coil (8501XUDO80V63)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 48 V DC standard coil (CAD32ED)
- SIEMENS IEC Control Relay, 4NO, 24VAC, 10A (3RH21401AB00)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 5A, 4CO, 0.1s..100h, on delay, 24V DC (REXL4TMBD)
- Square D Control Relays