Shop All Control Relays
Square D
NEMA Control Relay, Type X, machine tool, 10A resistive at 600VAC, 6 normally open contacts, 115/125VDC coil
Mfr # 8501XDO60V62
Zoro # G5525092
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.23 in
- Height 3.56 in
- Depth 6.37 in
- [Icm] Rated Short-Circuit Making Capacity 60 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 30 A 240 V AC inductive control circuit UL 508 || 15 A 480 V AC inductive control circuit UL 508 || 12 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301...600 V DC inductive control circuit UL 508 || 4 A 125 V DC inductive control circuit UL 508
- Rated Breaking Capacity 6 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 3 A 240 V AC inductive control circuit UL 508 || 1.5 A 480 V AC inductive control circuit UL 508 || 1.2 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301...600 V DC inductive control circuit UL 508 || 4 A 125 V DC resistive control circuit UL 508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8501XDO60V62
- Zoro # G5525092
- UPC # 785901548751
- Country of Origin Mexico
- Category Control Relays
Dimensions
Width | 2.23 in |
Height | 3.56 in |
Depth | 6.37 in |
Details
Item | NEMA Control Relay,machine tool,6 NO, |
[Icm] Rated Short-Circuit Making Capacity | 60 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 30 A 240 V AC inductive control circuit UL 508 || 15 A 480 V AC inductive control circuit UL 508 || 12 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301...600 V DC inductive control circuit UL 508 || 4 A 125 V DC inductive control circuit UL 508 |
Rated Breaking Capacity | 6 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 3 A 240 V AC inductive control circuit UL 508 || 1.5 A 480 V AC inductive control circuit UL 508 || 1.2 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301...600 V DC inductive control circuit UL 508 || 4 A 125 V DC resistive control circuit UL 508 |
Contacts Type And Composition | 6 NO 6 standard contact cartridges |
[Uc] Control Circuit Voltage | 115/125 V DC |
Line Rated Current | 10 A AC || 5 A DC |
Tightening Torque | control circuit 1.02-1.36 N.m screw terminals |
Awg Gauge | AWG 18...AWG 12 copper |
Mounting Support | panel |
Product Or Component Type | relay |
Relay Type | control |
Operating Time | 37 ms - pick-up || 21 ms - drop-out |
Hold-In Power Consumption In W | 18-18 W |
Control Circuit Voltage Limits | operational 0.8...1.1 Uc DC |
Electrical Connection | screw clamp terminals |
Product Certifications | UL listed file E78403 CCN NKCR || CSA LR60905 class 3211 03 |
Ambient Air Temperature For Operation | -40-160°F |
Inrush Power In W | 18 W |
Range of Product | 8501X |
Description
8501X NEMA machine tool relays combine a rugged heavy duty design with modular construction for greater flexiblity. They are ideal for applications where long life, high reliability and ease of maintenance are important. This relay has contacts with a 10 ampere resistive current rating at 600 VAC. The contacts also have an A600 inductive contact rating. This relay is supplied with six 8501XC1 contact cartridges. The contact cartridges are installed as normally open contacts. The machine tool relays have straight through wiring. This makes wiring easier. The six plug in contact cartridges in this relay make contact conversion or replacement very easy. Contact conversion or replacement can be done without removing any wiring. 18 to 12 AWG copper wire can be used with this relay. Relay has a 115/125 VDC replaceable coil. Relay is UL listed and CSA certified. Relay is 3.56 inches tall, 2.23 inches wide and 6.37 inches deep. Relay is UL listed and CSA certified.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL CC SZ 12SL 14S CAD OD (9730576)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Straight PVC Liquid Tight Connector, 2PK (NLT150)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK25 (MH10-8FLX)
- SCHUNK PROXIMITY SENSOR (MMS22-A-10V-M12)
- SQUARE D NEMA Control Relay, Type X, utility, 10A resistive at 600VAC, 8 normally open contacts, 125VDC coil (8501XUDO80V63)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 4 normally open contacts, 48 VDC coil (8501XDO40V56)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600VAC, 8 normally open contacts, 110/125VDC coil (8501XDO80V62)
- SQUARE D Relay 600Vac 10Amp Nema +Options (8501XDO40V62)
- MURR ELEKTRONIK MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC 6 A, 1 C/O (6652000)
- SIEMENS IEC Control Relay, 3NO/1NC, 120VAC, 10A (3RH21311AK60)
- SIEMENS IEC Control Relay, 3NO/1NC, 125VDC, 10A (3RH21311BG40)
- Square D Control Relays