Shop All Replacement Coils
Square D
NEMA Control Relay, 8NO, 24VDC, 10A
Mfr # 8501XDO80V53
Zoro # G1982285
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Power Consumption - Relay 18.0 W
- Number of Pins - Relay 14
- Accessory Group C
- DC Contact Rating - Relay 5A @ 125/250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8501XDO80V53
- Zoro # G1982285
- UPC # 785901548768
- Country of Origin Mexico
- Category Replacement Coils
Dimensions
Body Depth - Relay | 6.37 in |
Body Width - Relay | 2.23 in |
Body Height - Relay | 3.5 in |
Overall Height - Relay | 3.5 in |
Depth | 6.37 in |
Height | 3.56 in |
Width | 2.23 in |
Overall Height | 3.56 in |
Body Height | 3.56 in |
Body Depth | 6.37 in |
Lead Size | 18 AWG |
Body Width | 2.23 in |
Description
NEMA Control Relay, Current Rating 10 A, Contact Form 8NO, Contact Rating (DC) 0.2 A @ 301-600V, 0.55 A @ 250V, 0.8 A @ 250V, 1.1 A @ 125V, 4 A @ 125V, Coil Voltage 24V DC, Contact Rating (AC) 10 A @ 600V, Relay Style NEMA, Electrical Connection Screw Clamp, Mounting Style Surface, Power Consumption 18 W, Compatible with Series 8501 Type X Latching Control Relays, Maximum Operating Temperature 160 Degrees F, Body Depth 6.37 in, Body Height 3.56 in, Body Width 2.23 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTGEN PS14W47CCV3 Watertight Rubber Housing Plug; 15A; 125V; Yellow (NE570242)
- EATON BUSSMANN Automotive Fuse, ATM Series, 10A, 32V DC, Non-Indicating, 5 PK (BP/ATM-10-RP)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T150D1SF41)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 175A, 700V AC, Non-Indicating (A70QS175-4)
- SQUARE D Coil, Magnetic, 120 Vac (9998L44)
- SQUARE D Magnetic Coil, 120vac (9998LH44)
- SQUARE D Coil, Magnetic, 120 Vac (9998LX44)
- SQUARE D Coil, Magnetic, 120vac (3106340938)
- SQUARE D Coil, Magnetic, 120 Vac (2959S13W30B)
- SQUARE D Magnetic Coil, IEC, 480VAC, 60 Hz (LX1D6T6)
- SQUARE D NEMA Control Relay, 2NO, 24VDC, 10A (8501XDO20V53)
- Square D Contactors & Contacts