Shop All Replacement Coils
Square D
NEMA Control Relay, 4NO, 24VDC, 10A
Mfr # 8501XDO40V53
Zoro # G0881413
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Body Width - Relay 2.23 in
- Body Depth - Relay 5.17 in
- Contact Material Silver Cadmium Oxide
- Response Time 21 msec (Drop-Out Time), 37 msec (Pick-Up Time)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8501XDO40V53
- Zoro # G0881413
- UPC # 785901548720
- Country of Origin Mexico
- Category Replacement Coils
Dimensions
Body Width - Relay | 2.23 in |
Body Depth - Relay | 5.17 in |
Body Height - Relay | 3.56 in |
Overall Height - Relay | 3.5 in |
Depth | 5.17 in |
Width | 2.23 in |
Height | 3.56 in |
Overall Height | 3.56 in |
Lead Size | 18 AWG |
Body Depth | 5.17 in |
Body Width | 2.23 in |
Body Height | 3.56 in |
Description
NEMA Control Relay, Current Rating 10 A, Contact Form 4NO, Contact Rating (DC) 0.2 A @ 301-600V, 0.55 A @ 250V, 0.8 A @ 250V, 1.1 A @ 125V, 4 A @ 125V, Coil Voltage 24V DC, Contact Rating (AC) 10 A @ 600V, Relay Style NEMA, Electrical Connection Screw Clamp, Mounting Style Surface, Power Consumption 18 W, Compatible with Series 8501 Type X Latching Control Relays, Maximum Operating Temperature 160 Degrees F, Frequency 60 Hz, Body Depth 5.17 in, Body Height 3.56 in, Body Width 2.23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Main Lug Kit, 125 A (QOL125)
- SOLAHD Power Conditioner, Panel Mount, 30VA (23130302)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP6UB)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connect, PK 100 (RJ45-5100)
- SQUARE D Coil, Magnetic, 120 Vac (2959S13W30B)
- SQUARE D NEMA Control Relay, 4NO, 24VAC, 10A (8501XO40V01)
- SQUARE D Magnetic Coil, 120vac (9998LH44)
- SQUARE D Coil, Magnetic, 208vac (3104140048)
- SQUARE D Coil, Magnetic, 120vac (3106340938)
- SQUARE D NEMA Control Relay, 12NO, 120VAC, 10A (8501XO1200V02)
- COPELAND COMPRESSOR 3POLE, 208/240V COIL CONTACTOR (912-3060-02)
- Square D Motor Controls