Shop All Replacement Coils
Square D
NEMA Control Relay, 4NO, 230/250VDC, 10A
Mfr # 8501XDO40V66
Zoro # G6764405
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 230/250V DC
- Contact Material Silver Cadmium Oxide
- Contact Form 4NO
- DC Contact Rating - Relay 5A @ 125/250V
- Contact Form - Relay (4) SPST-NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8501XDO40V66
- Zoro # G6764405
- UPC # 785901548744
- Country of Origin Mexico
- Category Replacement Coils
Dimensions
Body Depth - Relay | 6.37 in |
Body Width - Relay | 2.23 in |
Body Height - Relay | 3.5 in |
Overall Height - Relay | 3.5 in |
Depth | 5.17 in |
Width | 2.23 in |
Height | 3.56 in |
Lead Size | 18 AWG |
Body Width | 2.23 in |
Body Depth | 5.17 in |
Overall Height | 3.56 in |
Body Height | 3.56 in |
Description
NEMA Control Relay, Current Rating 10 A, Contact Form 4NO, Contact Rating (DC) 0.2 A @ 301-600V, 0.55 A @ 250V, 0.8 A @ 250V, 1.1 A @ 125V, 4 A @ 125V, Coil Voltage 230/250V DC, Contact Rating (AC) 10 A @ 600V, Relay Style NEMA, Electrical Connection Screw Clamp, Mounting Style Surface, Power Consumption 18 W, Compatible with Series 8501 Type X Latching Control Relays, Maximum Operating Temperature 160 Degrees F, Body Depth 5.17 in, Body Height 3.56 in, Body Width 2.23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE BAR TIES 17GA 6in. 100/BG (BT176100R)
- DWYER INSTRUMENTS Pressure Switch 10-300Psig Spst 10Amp (DA-31-2-9)
- ELESA Position indicators, GA11-0020-D (GA11 - GA12)
- TY-RAP 4" L Miniature Cable Tie NAT PK 500 (TY53M)
- SQUARE D NEMA Control Relay, 4NO, 24VAC, 10A (8501XO40V01)
- SQUARE D Coil, Magnetic, 120vac (3104140042)
- SQUARE D Coil, Magnetic, 120vac (3107440038)
- SQUARE D Coil, Magnetic, 120 Vac (2959S13W30B)
- SQUARE D Coil, Magnetic, 240vac (3107440047)
- SQUARE D Master NEMA Control Relay, 4NO, 120VAC, 20A (8501XMO40V02)
- Square D Contactors & Contacts