Shop All Replacement Coils
Square D
NEMA Control Relay, 4NO, 120VAC, 10A
Mfr # 8501XO40V02
Zoro # G1188232
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Hz 50/60
- Features Contact Conversion without Removing Terminal Screws or Wires, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Replaceable Coil, Self-Lifting Pressure Wire Connectors, Straight-Through Wiring
- Overall Height - Relay 3.5 in
- Power Consumption - Relay 23.0 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8501XO40V02
- Zoro # G1188232
- UPC # 785901537052
- Country of Origin Mexico
- Category Replacement Coils
Dimensions
Overall Height - Relay | 3.5 in |
Body Height - Relay | 3.5 in |
Body Depth - Relay | 3.95 in |
Body Width - Relay | 2.23 in |
Depth | 3.95 in |
Width | 2.23 in |
Height | 3.5 in |
Body Width | 2.23 in |
Overall Height | 3.5 in |
Body Height | 3.5 in |
Body Depth | 3.95 in |
Lead Size | 18 AWG |
Description
NEMA Control Relay, Current Rating 10 A, Contact Form 4NO, Contact Rating (DC) 0.2 A @ 301-600V, 0.55 A @ 250V, 0.8 A @ 250V, 1.1 A @ 125V, 4 A @ 125V, Coil Voltage 110/120V AC, Contact Rating (AC) 10 A @ 600V, Relay Style NEMA, Electrical Connection Screw Clamp, Mounting Style Surface, Power Consumption 23 VA, Compatible with Series 8501 Type X Latching Control Relays, Maximum Operating Temperature 160 Degrees F, Frequency 50/60 Hz, Body Depth 3.95 in, Body Height 3.5 in, Body Width 2.23 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB SK615546-2, E-STOP LEGEND PLATE, EMERGENCY STOP (SK615546-2)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL5280C)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 3R, Screw On (RSC242406GNK)
- VICTRON ENERGY SmartSolar MPPT 150/60-MC4 (SCC115060310)
- SQUARE D Coil, Magnetic, 120vac (3104140042)
- SQUARE D Master NEMA Control Relay, 4NO, 120VAC, 20A (8501XMO40V02)
- SQUARE D AC Magnetic Coil (9998X44)
- SQUARE D Coil, Magnetic, 120vac (3106340938)
- SQUARE D NEMA Control Relay2NO120VAC10A (8501XO20V02)
- SQUARE D Coil, Magnetic, 120vac (3109140038)
- SQUARE D Coil, Magnetic, 24vac (3107440016)
- Square D Contactors & Contacts