Shop All Replacement Coils
Square D
NEMA Control Relay, 3NO, 120VAC, 10A
Mfr # 8501XO30V02
Zoro # G3502511
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Hz 50/60
- Mounting - Relay Surface
- Response Time 15 msec (Pick-Up Time), 16 msec (Drop-Out Time)
- Standards CSA Certified, RoHS Compliant, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8501XO30V02
- Zoro # G3502511
- UPC # 785901001225
- Country of Origin Mexico
- Category Replacement Coils
Dimensions
Body Depth - Relay | 3.95 in |
Body Height - Relay | 3.5 in |
Body Width - Relay | 2.23 in |
Overall Height - Relay | 3.5 in |
Depth | 3.95 in |
Width | 2.23 in |
Height | 3.5 in |
Body Depth | 3.95 in |
Body Height | 3.5 in |
Lead Size | 18 AWG |
Body Width | 2.23 in |
Overall Height | 3.5 in |
Description
NEMA Control Relay, Current Rating 10 A, Contact Form 3NO, Contact Rating (DC) 0.2 A @ 301-600V, 0.55 A @ 250V, 0.8 A @ 250V, 1.1 A @ 125V, 4 A @ 125V, Coil Voltage 110/120V AC, Contact Rating (AC) 10 A @ 600V, Relay Style NEMA, Electrical Connection Screw Clamp, Mounting Style Surface, Power Consumption 23 VA, Compatible with Series 8501 Type X Latching Control Relays, Maximum Operating Temperature 160 Degrees F, Frequency 50/60 Hz, Body Depth 3.95 in, Body Height 3.5 in, Body Width 2.23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR25BM)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E9761C)
- SQUARE D Trim front, I-Line Panelboard, HCJ, surface mount, 4 pcs, 32in W x 73in H (HCM73TS)
- EATON WIRING DEVICES LOCKNG PLUG 20A 125/250V (02411-0PB)
- SQUARE D Coil, Magnetic, 240vac (3107440047)
- SQUARE D NEMA Control Relay, 4NO, 480VAC, 10A (8501XO40V06)
- SQUARE D Coil, Magnetic, 208vac (9998SAC52)
- SQUARE D NEMA Control Relay, 4NO, 24VDC, 10A (8501XDO40V53)
- SQUARE D NEMA Control Relay, 8NO, 120VAC, 10A (8501XO80V02)
- SQUARE D Coil, Magnetic, 480vac (3109640024)
- SQUARE D Coil, Magnetic, 120vac (3107440038)
- Square D Contactors & Contacts