Shop All Magnetic Contactors
Square D
NEMA Contactor, Type S, nonreversing, Size 1, 27A, 10HP at 575VAC, 3 phase, up to 100kA, 4 pole, 120VAC coil, open
Mfr # 8502SCO3V02S
Zoro # G0568167
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 27
- Action Non-Reversing
- Number of Poles 4
- Coil Volts 600VAC
- Height 110.24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8502SCO3V02S
- Zoro # G0568167
- UPC # 785901866404
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
Height | 110.24 mm |
Width | 107.95 mm |
Depth | 107.19 mm |
Nema Size | 1 |
Description
Type S non-reversing magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is provided separately. Type S contactors have ratings up to 810 amperes. This 4 pole NEMA Size 1 non-reversing contactor has a 27 ampere rating. Three phase NEMA Size 1 contactors have 7.5 HP at 200 and 230 VAC and 10 HP at 460 and 575 VAC ratings. This NEMA contactor has a 100 kA maximum SCCR rating per UL508A when protected by an appropriate circuit breaker or fuse. These contactors are available with replaceable coils in a wide variety of voltages. This contactor has a 110/120 VAC 50/60 Hz coil that is wired for separate control. This NEMA contactor is an open device without an enclosure. This contactor is 4.34 inches tall, 3.22 inches wide and 4.22 inches deep. A wide variety of accessories are available for Type S contactors. Type S NEMA contactors are UL listed and CSA certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 3-Way (EDS175-F3W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (CR20BLK)
- GE Molded Case Circuit Breaker, THQL Series 60A, 2 Pole, 120/240V AC (THQL2160)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRNICC12)
- SQUARE D Contactor+Starter Coil Sz5 110/12050/60 (3109632050)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (8502SAO12V02S)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3, Hz: 50/60 (8502SEO2V02S)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V02S)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4 (8502SFO2V02S)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V03)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152BB42)
- Square D Magnetic Contactors