Shop All Magnetic Contactors
Square D
NEMA Contactor and NEMA Motor Starter, Type S, nonreversing, enclosure, NEMA Size 3, 8903SQ lighting contactor, NEMA 3R
Mfr # 9991SEH1
Zoro # G0568429
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Contactor Size 3
- Height 643 mm
- Width 326 mm
- Depth 219 mm
- Enclosure NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9991SEH1
- Zoro # G0568429
- UPC # 785901823254
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 3 |
Height | 643 mm |
Width | 326 mm |
Depth | 219 mm |
NEMA Size | 3 |
Details
Item | Contactor+Starter Enclosure Nema |
Enclosure NEMA Rating | 3R |
Product Or Component Type | enclosure |
Description
Type S nonreversing magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is provided separately. Type S non-reversing magnetic NEMA motor starters are for motor control applications. 8903S lighting contactors are for lighting control applications. This enclosure is for 8502S non-reversing NEMA contactors or 8536S non-reversing NEMA motor starters Size 3. This enclosure is also for 8903SQ multipole lighting contactors. This NEMA 3R sheet steel enclosure is painted grey. The enclosure has three conduit knockouts. They are 1.00 inch, 1.25 inch and 2.00 and 2.50 inch. Enclosure is 25.30 inches tall, 12.63 inches wide and 8.62 inches deep.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink Tubing, 1.1in ID, Black, 9in, PK5 (46-352)
- HARTING Han D M Crimp Contact Ag Awg 20, PK 100 (09150006103)
- PARTNERS BRAND UV Cable Ties, 175#, 18", Black, PK100 (CTUV18175)
- LEGRAND Cable Connectors/Terminators, BLANK TJ QTY 10 WM GRY (42100002-78)
- SQUARE D Contactor+Starter Coil Sz5 110/12050/60 (3109632050)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V03)
- SQUARE D 480VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V06)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V02S)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V08)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3, Hz: 50/60 (8502SEO2V02S)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13BD)
- Square D Magnetic Contactors