Shop All Magnetic Contactors
Square D
NEMA Contactor and NEMA Motor Starter, Type S, nonreversing, enclosure, NEMA Size 00, 0, 1, 8903SM lighting, NEMA 3R
Mfr # 9991SCH2
Zoro # G0849025
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.30 in
- Width 8.83 in
- Depth 7.12 in
- Enclosure NEMA Rating 3R
- Nema Size 0 || 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9991SCH2
- Zoro # G0849025
- UPC # 785901823193
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
Height | 12.30 in |
Width | 8.83 in |
Depth | 7.12 in |
Nema Size | 0 || 1 |
Details
Item | Contactor+Starter Enclosure Nema |
Enclosure NEMA Rating | 3R |
Product Or Component Type | enclosure |
Description
Type S nonreversing magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is provided separately. Type S non-reversing magnetic NEMA motor starters are for motor control applications. 8903S lighting contactors are for lighting control applications. This enclosure is for 8502S non-reversing NEMA contactors or 8536S non-reversing NEMA motor starters Size 0 or 1. This enclosure is also for 8903SM multipole lighting contactors. This NEMA 3R sheet steel enclosure is painted grey. The enclosure has three conduit knockouts. They are 0.50 inch, 0.75 inch and 1.00 inch. Enclosure is 12.30 inches tall, 8.83 inches wide and 7.12 inches deep.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Ice Cube Relay, 240V (782XBXM4L-240A)
- CANTEX Elbow, 90 Degree, 36" Radius, 2-1/2 In. (5133857)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G238)
- NVENT HOFFMAN Horizontal-Mount, Type 3r, 8.00x8.00x4.0 (A8R84HM)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V08)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (8502SAO12V02S)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V08)
- SQUARE D Contactor+Starter Coil Sz5 110/12050/60 (3109632050)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V02S)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3, Hz: 50/60 (8502SEO2V02S)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3E)
- Square D Magnetic Contactors