Shop All NEMA Circuit Breaker Combination Starters
Square D
NEMA CB Starter, Size 2,120V Coil, 12 Enc
Mfr # 8539SDA53V02S
Zoro # G3347775
Free Shipping & Returns
$2,357.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 2
- Amps AC 45 A
- Max. Motor Voltage 600V AC
- Coil Volts 120V AC
- Enclosure NEMA Rating 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8539SDA53V02S
- Zoro # G3347775
- UPC # 785901519782
- Country of Origin Mexico
- Category NEMA Circuit Breaker Combination Starters
Dimensions
NEMA Size | 2 |
Height | 27 3/4 in |
Width | 10 1/2 in |
Depth | 9 19/32 in |
Mounting Hole Distance - Width | 10.5 in |
Mounting Hole Diameter | 0.31 in |
Frame Size | S |
Overall Width | 10.5 in |
Mounting Hole Distance - Height | 26 in |
Overall Height | 26 in |
Overall Depth | 9.59 in |
Description
NEMA Combination Starter, Coil Voltage 120V AC, Current AC 45 A, Horsepower @ Three Phase - 600V AC 25 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 12, NEMA Size 2, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form Not Applicable, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10/20, Horsepower @ Three Phase - 208V AC 10 hp, Control Transformer Voltage Not Applicable, Series 8539, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Plug 3P 4W 125/250VAC L14-30P BK/WT (HBL2711S)
- FLUKE NETWORKS Impact Tool, D914S, with 66/110 Cut (10061810)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 63 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS80BGK)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC, Current Drawn: 20 mA (24M068)
- SQUARE D NEMA CB Starter, Size 1,120V Coil, 1 Enc (8539SCG44V02S)
- SQUARE D NEMA CB Starter, Size 1,120V Coil, 12 Enc (8539SCA54V02S)
- Square D NEMA Circuit Breaker Combination Starters