Shop All NEMA Circuit Breaker Combination Starters
Square D
NEMA CB Starter, Size 1,120V Coil, 1 Enc
Mfr # 8539SCG44V02S
Zoro # G2973616
Free Shipping & Returns
$1,373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 1
- Amps AC 27 A
- Max. Motor Voltage 600V AC
- Coil Volts 120V AC
- Enclosure NEMA Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8539SCG44V02S
- Zoro # G2973616
- UPC # 785901569213
- Country of Origin Mexico
- Category NEMA Circuit Breaker Combination Starters
Dimensions
NEMA Size | 1 |
Height | 22 1/2 in |
Depth | 8 11/32 in |
Width | 9 1/2 in |
Overall Width | 9.5 in |
Mounting Hole Distance - Width | 9.5 in |
Overall Depth | 8.34 in |
Frame Size | S |
Mounting Hole Distance - Height | 22.5 in |
Overall Height | 22.5 in |
Mounting Hole Diameter | 0.31 in |
Description
NEMA Combination Starter, Coil Voltage 120V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 1, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form Not Applicable, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10/20, Horsepower @ Three Phase - 208V AC 5 hp, Control Transformer Voltage Not Applicable, Series 8539, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 50ft SOOW 10/3 3-Prong NEMA L5-30 30A 125V Generator Rubber Extension Cord (L530PR-050)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-100-BK)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/8" x 12" - 10-Pack - (301124)
- ECLIPSE TOOLS Wire Ferrule, Blue, 14 AWG, 12mm, PK500 (701-034)
- SQUARE D NEMA CB Starter, Size 1,120V Coil, 12 Enc (8539SCA54V02S)
- SQUARE D NEMA CB Starter, Size 0,120V Coil, 1 Enc (8539SBG43V81CFF4P1TX11)
- Square D NEMA Circuit Breaker Combination Starters