Shop All Circuit Breaker & Panelboard Accessories
Square D
Mounting Kit
Mfr # SK5668
Zoro # G7538237
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Breaker Type QOB
- For Use With Square D QOB Circuit Breakers
- Number of Poles 6
- Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # SK5668
- Zoro # G7538237
- UPC # 785901838739
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Mounting Kit |
Circuit Breaker Type | QOB |
For Use With | Square D QOB Circuit Breakers |
Number of Poles | 6 |
Mounting Style | Surface |
Description
Mounting Kit, Mounting Location Panel, For Use With Square D QOB Circuit Breakers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R366)
- HARTING Rectangular Connector Insert, 10 A (09140173001)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Pre-Galvanized Steel, Square Box (BB40-10)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 20A, 250V AC, Non-Indicating (FRN-R-20)
- SQUARE D Handle Padlock Attachment, 70A, 1 Poles (QO1PA)
- SQUARE D Panelboard Cover, Surface (NC68VS)
- SQUARE D Panelboard Cover, Surface (NC32S)
- SQUARE D Plate Filler Qo Cd3 (QOFPCP)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, 20in W x 74in H (NC74S)
- SQUARE D Load Center Qo Cover Flush (QOC32UF)
- LEVITON Circuit Interruptor, 20A, 125V AC, 2, 3 Poles (RGF20-NS)
- Square D Circuit Breaker & Panelboard Accessories