Shop All Circuit Breaker & Panelboard Accessories
Square D
Mounting Foot, QOU Crcuit Breakrs, 2 Poles
Mfr # QOUMF2B
Zoro # G2732222
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D QOU Circuit Breaker
- Number of Poles 2
- Poles Description 2P
- Product Or Component Type mounting bracket
- Product Destination QOU circuit breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOUMF2B
- Zoro # G2732222
- UPC # 785901101246
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Mounting Foot |
For Use With | Square D QOU Circuit Breaker |
Number of Poles | 2 |
Poles Description | 2P |
Product Or Component Type | mounting bracket |
Product Destination | QOU circuit breaker |
Description
Mounting Foot, Mounting Location Breaker, For Use With Square D QOU Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell 1-Socket IFP11EI Faceplate - 1 x Socket(s) - 1-gang - Electric Ivory (IFP11EI)
- GE Miniature Circuit Breaker, THQB Series 20A, 2 Pole, 120/240V AC (THQB2120HID)
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Chrome, Amb (30G402)
- IFM Capacitive Proximity Sensor, 141 mm L (KI3513)
- SQUARE D Cover, 125A, 42 Poles (QOC342MQS)
- SQUARE D Switch Fusible, 100A, 600V AC, 3 Poles (QMB363HW)
- SQUARE D Ground Bar Kit (PK4GTA)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, 20in W x 62in H (NC62F)
- SQUARE D Long Terminal Shield, 160A, 2 Poles (LV426911)
- SQUARE D Accessory, PowerPacT L, neutral assembly kit for circuit breaker enclosure, 400 to 600A, copper (SNC800LX)
- SQUARE D Circuit Breaker Padlock Attachment (MPRPAF)
- Square D Circuit Breaker & Panelboard Accessories