Shop All Circuit Breaker & Panelboard Accessories
Square D
Mounting Base, 70A, 120/240V AC
Mfr # QON2L70
Zoro # G0841760
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V AC
- Amps 70A
- Max. Wire Size AWG 4 copper ||AWG 3 aluminium
- Min. Wire Size AWG 14, AWG 12
- Height 69 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QON2L70
- Zoro # G0841760
- UPC # 785901029410
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | AWG 4 copper ||AWG 3 aluminium |
Min. Wire Size | AWG 14, AWG 12 |
Height | 69 mm |
Width | 107 mm |
Depth | 48 mm |
Details
Item | Mounting Base |
Voltage | 120/240V AC |
Amps | 70A |
Number Of Spaces | 2 |
Load Center Type | main lugs |
[Ue] Rated Operational Voltage | 120/240 V AC |
Phase | 1 phase |
Wiring Configuration | 2-wire |
Product Certifications | UL || CSA |
Net Weight | 0.700 kg |
Line Rated Current | 70 A |
Product Or Component Type | mounting base |
Awg Gauge | AWG 14...AWG 4 copper || AWG 12...AWG 3 aluminium |
Short-Circuit Current | 10 kA |
Description
Oem Mounting Base 2Sp 70A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 500 VA, 6 Outlets, Tower, Out: 115/120V AC , In:120V AC (OMNISMART500)
- POLARIS Insulated Multitap Connector, 7.45 In. L (IPLD500-6B)
- SCHNEIDER ELECTRIC Push Button, 22 mm, 1NO, Universal (XB4AB1)
- RACO Connector, Emt Compr, 1-1/2", Steel (2906)
- SQUARE D Kit, 125A, 2 Poles (QOCRBGK1C)
- SQUARE D Multi 9 Hinged Transparent Cover (14210)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL800M23K)
- SQUARE D Panelboard Lock Replacement (PK22FL)
- SQUARE D Qo Ground Bar Kit, Amps: 600 A (PK27GTA)
- SQUARE D Panelboard accessory, I-Line, assembly kit, solid neutral, 800A, 14 AWG to 350kcmil (HC8SN)
- LEVITON Load Center Filler Plates (R00-LFPLT-00R)
- Square D Circuit Breaker & Panelboard Accessories