Shop All Circuit Breaker & Panelboard Accessories
Square D
Mounting Base, 70A, 120/240V AC, 2 Poles
Mfr # QOMB2
Zoro # G0567001
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V AC
- Amps 70A
- Number of Poles 2
- Height 44 mm
- Width 120 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOMB2
- Zoro # G0567001
- UPC # 785901029823
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 44 mm |
Width | 120 mm |
Depth | 19 mm |
Details
Item | Mounting Base |
Voltage | 120/240V AC |
Amps | 70A |
Number of Poles | 2 |
[Ue] Rated Operational Voltage | 120/240 V AC |
Product Or Component Type | mounting base |
Net Weight | 0.907 kg |
Product Certifications | CSA |
Line Rated Current | 70 A |
Description
2 Pole Circuit Breaker Oem Mounting Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 112W1-100, 100 Series Welding Cable: 1/4" Twin, 100' Hose/Cable, 200 PSI (112W-1-100)
- TOLCO Mechanical Fast Clamp, Size 3/8-5/8 In. (985)
- LINEMASTER Atlas - Full Shield (936-SWH)
- KLEIN TOOLS Punchdown Tool Krone Blade (VDV427014)
- SQUARE D Neutral Lug Kit (LK100AN)
- SQUARE D Cb Toggle Padlocking Device (S32631)
- SQUARE D Trim, I-Line PNLBRD, hcn, surface, 4 pcs, w/door, 26x65 in (HCN65TSD)
- SQUARE D EverLink Lug Kit, 125A, 1 Poles (LV426972)
- SQUARE D Circuit breaker accessory, PowerPact H, shield, lug, long (S37449)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 50in H (NC50VSHR)
- POWER ASSEMBLIES Double Set Scr w/Cap, 400A, 120/208V (PNL-04AL9DMCS-4)
- Square D Circuit Breaker & Panelboard Accessories