Shop All Circuit Breaker & Panelboard Accessories
Square D
Mounting Base, 70 A, 120V AC, 1, 2 Poles
Mfr # QOMB1
Zoro # G0409857
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D QO, QO GFI and QO EPD Circuit Breakers
- Voltage 120V AC
- Amps 70 A
- Number of Poles 1, 2
- Includes Lug Barrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOMB1
- Zoro # G0409857
- UPC # 785901029816
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Mounting Base |
For Use With | Square D QO, QO GFI and QO EPD Circuit Breakers |
Voltage | 120V AC |
Amps | 70 A |
Number of Poles | 1, 2 |
Includes | Lug Barrier |
Product Or Component Type | mounting base |
[Ue] Rated Operational Voltage | 120 V AC |
Line Rated Current | 70 A |
Product Certifications | CSA |
Description
Mounting Base, Mounting Location Breaker, For Use With Square D QO, QO GFI and QO EPD Circuit Breakers, Includes Lug Barrier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 0.50 to 0.53A (A.59)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 40A, 600V AC, Nonindicating (TRS40R)
- MERSEN Pwr Dist Block, 175A, 1P, 4P Secndary, 600V (FSPDB2A)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 8A, 250V AC, Nonindicating (TR8R)
- SQUARE D Front Mounting Bracket, C60N C Breakers (MG26985)
- SQUARE D Ground Bar Kit, 125 A, Aluminum, For Use With Square D QO, HOM, NQOD & NF Panelboards (PK7GTA)
- SQUARE D Kit, 125 A, 2 Poles (QOCRBGK1C)
- SQUARE D Neutral Lug Kit (LK100AN)
- SQUARE D Mini circuit breaker accessory, QO, bracket kit, retaining, 1 pole (PK1MB)
- SQUARE D Circuit Breaker Replacement Handle (S33997)
- SQUARE D Mounting Base, 100 A, 240V AC, 1, 2 Poles (QON816L100)
- Square D Circuit Breaker & Panelboard Accessories