Shop All Circuit Breaker & Panelboard Accessories
Square D
Mounting Base, 70 A, 120/240V AC, 2 Poles
Mfr # QON24L70
Zoro # G1206931
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D QO, QO GFI and QO EPD Circuit Breakers
- Voltage 120/240V AC
- Amps 70 A
- Number of Poles 2
- Max. Wire Size AWG 4 copper ||AWG 3 aluminium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QON24L70
- Zoro # G1206931
- UPC # 785901804598
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | AWG 4 copper ||AWG 3 aluminium |
Min. Wire Size | AWG 14, AWG 12 |
Width | 4.2 in |
Height | 34 mm |
Depth | 1.35 in |
Details
Item | Mounting Base |
For Use With | Square D QO, QO GFI and QO EPD Circuit Breakers |
Voltage | 120/240V AC |
Amps | 70 A |
Number of Poles | 2 |
Short-Circuit Current | 10 kA |
Wiring Configuration | 3-wire |
Awg Gauge | AWG 14...AWG 4 copper || AWG 12...AWG 3 aluminium |
Line Rated Current | 70 A |
Net Weight | 1.400 kg |
Load Center Type | main lugs |
[Ue] Rated Operational Voltage | 120/240 V AC |
Number Of Spaces | 2 |
Phase | 1 phase |
Description
Mounting Base, Mounting Location Breaker, For Use With Square D QO, QO GFI and QO EPD Circuit Breakers, Width 4.2 in, Depth 1.35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/8 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 3/8 C-25)
- INTERMATIC Timer, Spring Wound, 30 Min, SPST, Silver (FF30MH)
- TRIPP LITE PDU, 15A, 13 Outlet, 15 ft, Black (PDU1215)
- RITTAL Ground Grounding Earth Rail (DK7113000)
- SQUARE D Panelboard accessory, NF, extension kit, 6 inch rail (NF6RDE)
- SQUARE D Loadctr Retaining Bracket3Ph Loadctrs (PK3MB)
- SQUARE D Cb Handle Padlock Attachment (QO1PAF)
- SQUARE D Load Center Door Kit, QO, 60 Spaces, 200A (QOCDK60)
- SQUARE D Bar, 375 A, 120/240V AC, 2 Poles (PK18GTACP)
- SQUARE D Load Center Lock Kit For Qo612 & Qo816 S (PK8FL)
- ALLEN BRADLEY Circuit Breaker Accessory Kit Ser A (140G-G-EA1J)
- Square D Circuit Breaker & Panelboard Accessories