Shop All Circuit Breaker & Panelboard Accessories
Square D
Mounting Base, 60A, 120/240V AC
Mfr # QON403L60N
Zoro # G0478250
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V AC
- Amps 60A
- Max. Wire Size AWG 6 aluminium/copper
- Min. Wire Size AWG 12
- Height 83 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QON403L60N
- Zoro # G0478250
- UPC # 785901107439
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | AWG 6 aluminium/copper |
Min. Wire Size | AWG 12 |
Height | 83 mm |
Width | 107 mm |
Depth | 48 mm |
Wire Size | AWG 12 to AWG 6 aluminium/copper |
Details
Item | Mounting Base |
Voltage | 120/240V AC |
Amps | 60A |
Phase | 1 phase |
Number Of Spaces | 3 |
Net Weight | 0.500 kg |
Short-Circuit Current | 10 kA |
Load Center Type | main lugs |
Wiring Configuration | 4-wire |
Product Certifications | CSA || UL |
Product Or Component Type | mounting base |
Awg Gauge | AWG 12...AWG 6 aluminium/copper |
[Ue] Rated Operational Voltage | 120/240 V AC |
Line Rated Current | 60 A |
Description
Oem Mounting Base 60A 3Ph 3Sp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Light Unit, 12-30VAC/DC, White (M22-CLED-W)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, GR, Plastic (30G209)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218SAMAL2)
- POWER FIRST Short Barrel Splice, 3.03 in. L, Black (22EZ29)
- SQUARE D Main Breaker Kit, 400A, 347V AC (N400M)
- SQUARE D Bar Kit Ground (PK23GTACP)
- SQUARE D Rotary Operator, 125A, 3 Poles (9421LB3)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL250KA)
- SQUARE D Cover, Flush, 15.45inWx40.57inL (QOC342MQF)
- SQUARE D Switch, 60A, 240V AC, 2 Poles (QO260NATS)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, extension, handle, toggle, fixed, set of 5 (S29313)
- Square D Circuit Breaker & Panelboard Accessories