Shop All Circuit Breaker & Panelboard Accessories
Square D
Mounting Base, 100A, 240V AC, 1 Poles
Mfr # QOMB1100
Zoro # G0842637
Free Shipping & Returns
$2,498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Amps 100A
- Number of Poles 1
- Max. Wire Size AWG 4 copper || AWG 2 aluminium
- Min. Wire Size AWG 14, AWG 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QOMB1100
- Zoro # G0842637
- UPC # 785901082194
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | AWG 4 copper || AWG 2 aluminium |
Min. Wire Size | AWG 14, AWG 12 |
Height | 1.718 in |
Width | 4.718 in |
Depth | 0.687 in |
Details
Item | Mounting Base |
Voltage | 240V AC |
Amps | 100A |
Number of Poles | 1 |
Product Certifications | UL Listed |
Nema Degree Of Protection | NEMA 1 indoor |
Product Or Component Type | mounting base |
Number Of Spaces | 1 |
Line Rated Current | 100 A |
Short-Circuit Current | 10 kA |
Phase | 1 phase |
Awg Gauge | AWG 14...AWG 4 copper || AWG 12...AWG 2 aluminium |
Wiring Configuration | 2-wire |
Load Center Type | main lugs |
Number Of Circuits | 1 |
Description
QON OEM mounting bases are for the mounting of plug on QO, QO GFI and QO EPD circuit breakers. These OEM mounting bases are available in single and three phase versions. This QOMB1 OEM plug on mounting base is for single phase breaker up to 70 A at 240 VAC max. This base provides 10 kA breaking capacity based on the circuit breakers installed. This mounting base has 1 space for a 1 pole breaker. A neutral assembly is not supplied with this OEM mounting base. The mounting base will accept 14 AWG to 4 AWG copper or 12 AWG to 2 AWG aluminum wire. This mounting base comes in a box with 100 mounting bases.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3646)
- HUBBELL Electrical Box, 31 cu in, Outlet Box, 2 Gang, Aluminum, Square (5338-0)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-B)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Panel Mount, Single Outlet, 5-15R, Ivory (HBL5258I)
- SQUARE D Lug, 225A, 2 Poles (HOML2225)
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1150AN)
- SQUARE D Switch Fusible, 100A, 240V AC, 3 Poles (QMB323TW)
- SQUARE D Panelboard Cover, Surface (NC62VS)
- SQUARE D Pnlbd Int Nq 400A Mlo 84 Ckt 3P Cu, 400 A, 240 V AC || 48 V DC (NQ484L4C)
- SQUARE D Mounting Kit (SK5668)
- GE Raintight Hub, 3.25inWx3.25inL (TC200)
- Square D Circuit Breaker & Panelboard Accessories