Shop All Circuit Breaker & Panelboard Accessories
Square D
Mounting Base, 100A, 240V AC, 1, 2 Poles
Mfr # QON816L100
Zoro # G6662756
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D QO Circuit Breaker
- Voltage 240V AC
- Amps 100A
- Number of Poles 1, 2
- Max. Wire Size AWG 1/0 aluminium/copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QON816L100
- Zoro # G6662756
- UPC # 785901804499
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | AWG 1/0 aluminium/copper |
Min. Wire Size | AWG 8 |
Length | 2.35 in |
Height | 133 mm |
Width | 6.06 in |
Depth | 5.24 in |
Length (Straight Wireway) | 2.35 in |
Details
Item | Mounting Base |
For Use With | Square D QO Circuit Breaker |
Voltage | 240V AC |
Amps | 100A |
Number of Poles | 1, 2 |
Includes | Mounting Base, 8 Spaces |
[Ue] Rated Operational Voltage | 120/240 V AC |
Line Rated Current | 100 A |
Wiring Configuration | 3-wire |
Awg Gauge | AWG 8...AWG 1/0 aluminium/copper |
Short-Circuit Current | 10 kA |
Net Weight | 0.500 kg |
Phase | 1 phase |
Load Center Type | main lugs |
Number Of Spaces | 8 |
Description
Circuit Breaker Mounting Base, Mounting Location Breaker, For Use With Square D QO Circuit Breaker, Length 2.35 in, Width 6.06 in, Depth 5.24 in, Includes Mounting Base, 8 Spaces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 20A Receptacle, Single, 5-20R, 125V, Brown (5361)
- AC WORKS 50ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-050)
- SQUARE D Lug Kit Neutral Qo Aux 100 Amp (QO70ANCP)
- COXREELS 30 ft. 12/3 Power Cord Reel 0 Outlets (PC10L-3012)
- SQUARE D Panelboard Cover, Flush (NC44F)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL250KA)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, ventilated, 20in W x 86in H (NC86VF)
- SQUARE D NQ Panelboard, sub feed lug kit, 100 A (NQSFL1)
- SQUARE D Neutral Lug Kit (LK100AN)
- SQUARE D Load Center Neutral Lug Kit 70A (QO70AN)
- SQUARE D Circuit Breaker Enclosure, 125 A, Surface Mounting Style (B125AWK)
- Square D Circuit Breaker & Panelboard Accessories