Shop All Circuit Breaker & Panelboard Accessories
Square D
Mounting Base, 100 A, 240V AC, 3 Poles
Mfr # QON3B
Zoro # G2430933
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D SQD and QON3B Cicruit Breakers
- Voltage 240V AC
- Amps 100 A
- Number of Poles 3
- Width 4.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QON3B
- Zoro # G2430933
- UPC # 785901440222
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 4.2 in |
Depth | 1.35 in |
Details
Item | Mounting Base |
For Use With | Square D SQD and QON3B Cicruit Breakers |
Voltage | 240V AC |
Amps | 100 A |
Number of Poles | 3 |
Product Certifications | UR |
Description
Mounting Base, Mounting Location Breaker, For Use With Square D SQD and QON3B Cicruit Breakers, Width 4.2 in, Depth 1.35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DINERGY DC Power Supply, 24V DC, 30W (MDP30-24A-1C)
- SQUARE D Miniature Circuit Breaker, QOB Series 70A, 3 Pole, 120/240V AC (QOB3701021)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB8)
- MERSEN UL Class Fuse, T Class, Very Fast Acting, 80A, 300V AC, Non-Indicating (A3T80)
- SQUARE D Door Kit, 125 A, 3 Poles (9421LB7)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, hinged, 20in W x 38in H (NC38FHR)
- SQUARE D Circuit breaker accessory, PowerPacT H/J/L, shunt trip, 24VDC (S29390)
- SQUARE D Load Center Cover, HOM, 42 Spaces (HOMC42UC)
- SQUARE D Load Center Cover, HOM, 20 Spaces (HOMC20UC)
- SQUARE D Lug, 125 A, 2 Poles (HOML2125)
- SIEMENS Lcking Device, BQXD, BL, BQ, BQH, HBQ, BLH, HBL (ECQLD3)
- Square D Circuit Breaker & Panelboard Accessories