Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, QDA Series 200A, 3 Pole, 240V AC
Mfr # QDA32200
Zoro # G3294295
Free Shipping & Returns
$1,547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QDA
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QDA32200
- Zoro # G3294295
- UPC # 785901417842
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 250A/QD |
Width | 4.5 in |
Depth | 3.93 in |
Height | 6.47 in |
Min. Wire Size | 4 AWG |
Max. Wire Size | 300 MCM |
Description
Molded Case Circuit Breaker, 200 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 25kA at 240V AC, For Use With I Line Panelboards, Series QD, High Amp Trip Setting 2,400 A, Low Amp Trip Setting 1,200 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 250A/QD, Circuit Breaker Mounting Style I-Line, Height 6.47 in, Width 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Pull Switch, Brass, SPST (GSW-32)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, White, Plastic (9001W31)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2110G11)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 45A, 600V AC, Non-Indicating (FRS-R-45)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115PCAFIC)
- SQUARE D Miniature Circuit Breaker, EDB Series 20A, 2 Pole, 277/480V AC (EDB24020)
- SQUARE D Miniature Circuit Breaker, QOB Series 125A, 3 Pole, 120/240V AC (QOB3125VH)
- SQUARE D Miniature Circuit Breaker, HOMT Series 30/20A, 1 Pole, 120/240V AC (HOMT3020CP)
- SQUARE D Molded Case Circuit Breaker, BGA Series 80A, 3 Pole, 277/480V AC, B Curve (BGA34080Y)
- SQUARE D Circuit Breaker, HOM Series 15A, 2 Pole, 120/240V AC (6721328)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B16/2 L Series 16A, 2 Pole, 480V AC, B Curve (33V965)
- Square D Circuit Breakers