Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, QBL Series 225A, 3 Pole, 240V AC
Mfr # QBL32225
Zoro # G3427146
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QBL
- Amps 225A
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QBL32225
- Zoro # G3427146
- UPC # 785901417880
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 250A/QB |
Width | 4.5 in |
Depth | 3.93 in |
Height | 6.47 in |
Min. Wire Size | 4 AWG |
Max. Wire Size | 300 MCM |
Description
Molded Case Circuit Breaker, 225 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 10kA at 240V AC, For Use With -, Series QB, High Amp Trip Setting 2,400 A, Low Amp Trip Setting 1,200 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 250A/QB, Circuit Breaker Mounting Style Free Standing, Height 6.47 in, Width 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes (6ECE1)
- MERSEN Forklift Limiter Fuse, ALS Series, 450 A, General Purpose, 125V AC, Bolt-On (ALS450)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 2ft (8601)
- INSULTAB Shrink Tubing, 1.0in ID, Black, 6in, PK5 (HSN-100 1" Blk 6)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC (QO225CP)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB2301021)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QO2200)
- SQUARE D Molded Case Circuit Breaker, BDA Series 60A, 2 Pole, 347/600V AC, B Curve (BDA260601)
- SQUARE D Molded Case Circuit Breaker, QBL Series 200A, 2 Pole, 240V AC (QBL22200)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QOT2020)
- EATON Circuit Breaker, CHQ Series 60A, 2 Pole, 120/240V AC (CHQ260)
- Square D Circuit Breakers