Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, QBL Series 175A, 2 Pole, 240V AC
Mfr # QBL22175
Zoro # G3016666
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QBL
- Number of Poles 2
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QBL22175
- Zoro # G3016666
- UPC # 785901672449
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 250A/QB |
Width | 3 in |
Depth | 3.93 in |
Height | 6.47 in |
Min. Wire Size | 4 AWG |
Max. Wire Size | 300 MCM |
Description
Molded Case Circuit Breaker, 175 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 10kA at 240V AC, For Use With -, Series QB, High Amp Trip Setting 2,400 A, Low Amp Trip Setting 1,200 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection Not Applicable, Frame Size 250A/QB, Circuit Breaker Mounting Style Free Standing, Height 6.47 in, Width 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE One Hole Conduit Strap, Stainless Steel (S610001S00)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001H)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 35A, 600V AC, Non-Indicating (FRS-R-35)
- OMRON Hermetically Sealed Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4H-US-DC24)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 2 Pole, 120/240V AC (QOU260VH)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 120/240V AC (QO315)
- SQUARE D Molded Case Circuit Breaker, HDA Series 60A, 3 Pole, 600V AC (HDA36060)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 2 Pole, 120/240V AC (QO270CP)
- SQUARE D Miniature Circuit Breaker, QOU Series 40A, 2 Pole, 120/240V AC (QOU240)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO260)
- GE Molded Case Circuit Breaker, TEY Series 30A, 3 Pole, 277/480V AC (TEY330)
- Square D Circuit Breakers