Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, QBL Series 150A, 3 Pole, 240V AC
Mfr # QBL32150
Zoro # G2670762
product price: $859.75
/ea
Free Shipping & Returns
$859.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QBL
- Amps 150A
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QBL32150
- Zoro # G2670762
- UPC # 785901417835
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 250A/QB |
Width | 4.5 in |
Depth | 3.93 in |
Height | 6.47 in |
Max. Wire Size | 300 MCM |
Min. Wire Size | 4 AWG |
Power Wire Stripping Length | 0.87 in (22 mm) |
Description
Molded Case Circuit Breaker, 150 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 10kA at 240V AC, For Use With -, Series QB, High Amp Trip Setting 2,400 A, Low Amp Trip Setting 1,200 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 250A/QB, Circuit Breaker Mounting Style Free Standing, Height 6.47 in, Width 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86836)
- PFLITSCH M16x1.5/BG/NPB/TPE/11.0/ST (BG216MS)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- SQUARE D Manual Motor Starter, Button, 65A, 3P (GV2ME01)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120CAFIC)
- SQUARE D Miniature Circuit Breaker, QOB Series 70A, 3 Pole, 120/240V AC (QOB3701021)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, A Curve (QO120GFICP)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 2 Pole, 120/240V AC (QOU250)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 2 Pole, 120/240V AC (HOM215)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 208/120V AC, A Curve (QO315GFI)
- EATON CUTLER-HAMMER Circuit Breaker, GFTCB Series 60A, 2 Pole, 120/240V AC (GFTCB260)
- Square D Circuit Breakers