Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, QBL Series 110A, 3 Pole, 240V AC
Mfr # QBL32110
Zoro # G0842549
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QBL
- Amps 110A
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QBL32110
- Zoro # G0842549
- UPC # 785901702825
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 250A/QB |
Width | 4-1/2 in |
Depth | 3.93 in |
Height | 6.47 in |
Details
Item | Molded Case Circuit Breaker |
Series | QBL |
Amps | 110A |
Number of Poles | 3 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Actuator | Operating Handle |
Circuit Breaker Mounting Style | Unit Mount |
Max. AIR Rating | 10kA at 240V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Line/Load Lug |
Phase Connection | ABC |
DC Voltage Rating | Not Rated |
Features | Mercury Free; PVC Free |
Application | HACR rated Applications; Distribution |
Interrupt Rating | 10 kA at 120/208/240V AC |
Standards | UL, CSA, NEMA, NOM |
High Amp Trip Setting | 2400 A |
Description
PowerPacT Q-Frame circuit breakers are used for overcurrent protection and switching on 240VAC systems. They are rated for 240VAC operational voltage and provide thermal magnetic trip protection. PowerPacT Q circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. This unit has lugs on both the line and load sides. This PowerPacT Q, 110A, 3 pole, circuit breaker has an interrupting rating of 10kA at 208Y/120VAC and 240VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT Q circuit breakers comply to UL, CSA, and NOM standards and are IEC certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-063-0-4)
- MERSEN CC Class, ATMR Series, Fast-Acting, 1/2A, 600V AC, Non-Indicating (ATMR1/2)
- WIEGMANN Hole Plug, SS, 1.38" Conduit Size (WAS100SS)
- LEGRAND Locking Switch Plate, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS717)
- SQUARE D Molded Case Circuit Breaker, BGA Series 20A, 1 Pole, 347/600V AC, B Curve (BGA160201)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220C)
- SQUARE D Miniature Circuit Breaker, QOU Series 25A, 1 Pole, 120/240V AC (QOU125)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 2 Pole, 120/240V AC (QO2701021)
- SQUARE D Miniature Circuit Breaker, HOM Series 100A, 2 Pole, 120/240V AC (HOM2100)
- SQUARE D Molded Case Circuit Breaker, BGA Series 80A, 3 Pole, 277/480V AC, B Curve (BGA34080Y)
- SIEMENS Circuit Breaker, 25A, 2 Pole, 120/240V AC (Q225)
- Square D Circuit Breakers