Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, Q4 Series 300A, 3 Pole, 240V AC
Mfr # Q4L3300
Zoro # G2724364
product price: $2,853.99
/ea
Free Shipping & Returns
$2,853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Q4
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
- Phase 3
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # Q4L3300
- Zoro # G2724364
- UPC # 785901649267
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 400A/Q4 |
Width | 6 in |
Depth | 5.84 in |
Height | 11 in |
Min. Wire Size | 1/0 AWG |
Max. Wire Size | 250 MCM, 600 MCM |
Description
Molded Case Circuit Breaker, 300 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 25kA at 120/240V AC, For Use With Busway Plug-In Units, Combination Starters, Industrial Enclosures, Motor Control Centers, Panelboards, Switchboards, Series Q4, High Amp Trip Setting 3,000 A, Low Amp Trip Setting 1,500 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3.20A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-3-2/10-R)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS2X2LG6NM)
- TEMPO COMMUNICATIONS Telephone Test Set (TM-500)
- BURNDY Insulated Multitap Connector, 2.91 In. L (BISR1/0)
- SQUARE D Molded Case Circuit Breaker, Q4 Series 350A, 2 Pole, 240V AC (Q4L2350)
- SQUARE D Miniature Circuit Breaker, HOM Series 40A, 2 Pole, 120/240V AC (HOM240CP)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120HM)
- SQUARE D Miniature Circuit Breaker, HOM Series 35A, 2 Pole, 120/240V AC (HOM235CP)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 2 Pole, 120/240V AC, A Curve (HOM220GFI)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115CP1235)
- RIG RITE Rig Rite 340 12/24 Volt Marine Circuit Breaker with Automatic Reset - 40 Amp (340)
- Square D Circuit Breakers