Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, PGL Series 1,200A, 3 Pole, 600V AC
Mfr # PGL36120
Zoro # G3729126
product price: $16,709.99
/ea
Free Shipping & Returns
$16,709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PGL
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # PGL36120
- Zoro # G3729126
- UPC # 785901446453
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 1200A/P |
Width | 8.27 in |
Depth | 8.05 in |
Height | 16.16 in |
Min. Wire Size | 3/0 AWG |
Max. Wire Size | 500 MCM |
Description
Molded Case Circuit Breaker, 1,200 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 18kA at 600V AC, For Use With Equipment Gear, Series PG, High Amp Trip Setting 12,000 A, Low Amp Trip Setting 2,400 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Line/Load Lug, Trip Type Electronic, Phase Three, Instantaneous Trip Adjustable, Phase Connection ABC, Frame Size 1200A/P, Circuit Breaker Mounting Style Lug In/Lug Out, Height 12.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-350N-EC)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS518B1NAM12)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 100A, Fast-Acting, 700V AC, Bolt-On (FWP-100B)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- SQUARE D Combination Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120DFC)
- SQUARE D Miniature Circuit Breaker, EDB Series 30A, 2 Pole, 277/480V AC (EDB24030)
- SQUARE D Molded Case Circuit Breaker, HLL Series 30A, 3 Pole, 600V AC (HLL36030M71)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 2 Pole, 120/240V AC (QOB240HID)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC, A Curve (QO115GFI)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 1 Pole, 120/240V AC (QO160)
- DAYTON Circuit Breaker, NDB2-63 C63/3 Series 63A, 3 Pole, 480V AC, C Curve (5ZVD2)
- Square D Circuit Breakers