Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, MJP Series 600A, 3 Pole, 600V AC
Mfr # MJP36600
Zoro # G0842040
product price: $9,230.99
/ea
Free Shipping & Returns
$9,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MJP
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Circuit Breaker Actuator Operating Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # MJP36600
- Zoro # G0842040
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 800A/M |
Width | 8.27 in |
Depth | 8.05 in |
Height | 12.86 in |
Max. Wire Size | (3) 500 kcmil (Cu/Al) |
Min. Wire Size | (3) 3/0 AWG (Cu/Al) |
Details
Item | Molded Case Circuit Breaker |
Series | MJP |
Amps | 600A |
Number of Poles | 3 |
AC Voltage Rating | 600V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Actuator | Operating Handle |
Circuit Breaker Mounting Style | Unit Mount |
Max. AIR Rating | 100kA at 240V AC |
Trip Type | Electronic |
Terminal Connection | Lug, Terminal Nut |
DC Voltage Rating | Not Rated |
Application | HACR rated Applications; Distribution |
High Amp Trip Setting | 1200 to 6000 A |
Features | Mercury Free; PVC Free |
Color | Black |
Standards | UL, CSA, NEMA, NOM, CE |
Interrupt Rating | 35 kA at 240V AC, 25 kA at 380/415/600V AC, 100 kA at 240V AC, 65 kA at 240/480V AC, 50 kA at 380/415V AC |
Description
PowerPacT M-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT M-Frame circuit breakers have either a fixed long time electronic trip unit or an adjustable amperage version. This circuit breaker has an electronic trip unit, ET 1.0. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT M circuit breakers are available in 2 and 3-pole unit mount or I-Line construction. This unit has terminal nuts on the line side and lugs on the load side. This PowerPacT M, 600A, 3 pole, circuit breaker has an interrupting rating of 25kA at 600VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT M circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' 90 Degree PVC Liquid Tight Connector, 10PK (NLT9075)
- AAON SWITCH DPS 012WC (R62330)
- FLEX-STRUT Channel Nut, 3/8" (FS-3/8NS E/G)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 20A, 125V (HBL320P4W)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250CP)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC (QOB2501021)
- SQUARE D Molded Case Circuit Breaker, QDP Series 200A, 3 Pole, 240V AC (QDP32200TM)
- SQUARE D Miniature Circuit Breaker, QOU Series 125A, 2 Pole, 120/240V AC (QOU2125)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QO2200)
- SQUARE D Miniature Circuit Breaker, QOU Series 25A, 2 Pole, 120/240V AC (QOU225)
- GE Miniature Circuit Breaker, THQB Series 20A, 1 Pole, 120/240V AC (THQB1120HID)
- Square D Circuit Breakers