Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, MJA Series 600A, 3 Pole, 600V AC
Mfr # MJA36600
Zoro # G3554582
Free Shipping & Returns
$6,830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MJA
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # MJA36600
- Zoro # G3554582
- UPC # 785901504757
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 800A/M |
Width | 8.27 in |
Depth | 8.05 in |
Height | 12.86 in |
Min. Wire Size | 3/0 AWG |
Max. Wire Size | 500 MCM |
Description
Molded Case Circuit Breaker, 600 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25kA at 600V AC, For Use With I Line Panelboards, Series MJ, High Amp Trip Setting 6,000 A, Low Amp Trip Setting 1,200 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Box Lug, Trip Type Electronic, Phase Three, Instantaneous Trip Adjustable, Phase Connection CBA, Frame Size 800A/M, Circuit Breaker Mounting Style Panel Mount, Height 12.9 in, Width 8.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .49-.71", 25MM, Black (SECM25B)
- EATON BUSSMANN Automotive Flasher, 12V, Silver (NO.552)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS844)
- X1 TOOLS 5/16 Rubber Harness Grommet 200 Grommets by X1 Tools (X1E-CON-GRO-RUB-0313x200)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115PCAFIC)
- SQUARE D Miniature Circuit Breaker, QO Series 30/15A, 1x1, 1x1 Pole, 120/240V AC (QO3015)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115CP)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115CAFIC)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 120/240V AC (QOU215)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120DFC)
- SQUARE D Molded Case Circuit Breaker, JDL Series 250A, 3 Pole, 277/480V AC (JDL34250WU31X)
- Square D Circuit Breakers