Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, MJA Series 400A, 3 Pole, 600V AC
Mfr # MJA36400
Zoro # G3539566
product price: $6,496.99
/ea
Free Shipping & Returns
$6,496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MJA
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # MJA36400
- Zoro # G3539566
- UPC # 785901572619
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 800A/M |
Width | 8.27 in |
Depth | 8.05 in |
Height | 12.86 in |
Min. Wire Size | 3/0 AWG |
Max. Wire Size | 500 MCM |
Description
Molded Case Circuit Breaker, 400 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25kA at 600V AC, For Use With I Line Panelboards, Series MJ, High Amp Trip Setting 4,000 A, Low Amp Trip Setting 800 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Box Lug, Trip Type Electronic, Phase Three, Instantaneous Trip Adjustable, Phase Connection ABC, Frame Size 800A/M, Circuit Breaker Mounting Style Panel Mount, Height 12.9 in, Width 8.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Remote Ethernet I/O W/ 4Ao, And 2Port Switch (ioLogik E1241)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 60A (8903SPO11V02)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 4A, 250V AC, 40A at 250V AC (GDG4)
- MERSEN Semiconductor Fuse, A30QS-L Series, Fast-Acting, 50A, 300V AC, Non-Indicating (A30QS50-4L)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120DFC)
- SQUARE D Molded Case Circuit Breaker, HGL Series 50A, 3 Pole, 600V AC (HGL36050)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220HID)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QO2100CP)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115CP1235)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, A Curve (QO120VHGFI)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 15A, 2 Pole, 120/240V AC (UBIZ0215)
- Square D Circuit Breakers