Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, MGM Series 800A, 3 Pole, 600V AC
Mfr # MGM36800
Zoro # G0841955
Free Shipping & Returns
$8,591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MGM
- Amps 800A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # MGM36800
- Zoro # G0841955
- UPC # 785901480396
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 800A/M |
Width | 8.27 in |
Depth | 8.05 in |
Height | 12.86 in |
Min. Wire Size | (3) 3/0 AWG (Cu/Al) |
Max. Wire Size | (3) 500 kcmil (Cu/Al) |
Details
Item | Molded Case Circuit Breaker |
Series | MGM |
Amps | 800A |
Number of Poles | 3 |
AC Voltage Rating | 600V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Actuator | Operating Handle |
Circuit Breaker Mounting Style | Unit Mount |
Max. AIR Rating | 65kA at 240V AC |
Trip Type | Electronic |
Terminal Connection | Lug, Terminal Nut |
DC Voltage Rating | Not Rated |
Standards | UL, CSA, NEMA, NOM, CE |
Application | HACR rated Applications; Distribution |
Color | Black |
High Amp Trip Setting | 1600 to 8000 A |
Interrupt Rating | 25 kA at 240V AC, 20 kA at 380/415V AC, 65 kA at 240V AC, 35 kA at 380/415/480V AC, 18 kA at 600V AC, 50 kA at 240V AC |
Features | Mercury Free; PVC Free |
Description
PowerPacT M-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT M-Frame circuit breakers have either a fixed long time electronic trip unit or an adjustable amperage version. This circuit breaker has an electronic trip unit, ET 1.0. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT M circuit breakers are available in 2 and 3-pole unit mount or I-Line construction. This unit has lugs on the line side and terminal nuts on the load side. This PowerPacT M, 800A, 3 pole, circuit breaker has an interrupting rating of 18kA at 600VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT M circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C366)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Brass (RF406BR)
- OMRON Right Angle Actuating Key (44513-0700)
- AC WORKS 2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet (RVTT520-BK-2PK)
- SQUARE D Miniature Circuit Breaker, EDB Series 35A, 3 Pole, 277/480V AC (EDB34035)
- SQUARE D Miniature Circuit Breaker, QO Series 15/30A, 1x1, 1x1 Pole, 120/240V AC (QO1530)
- SQUARE D Molded Case Circuit Breaker, LJA Series 600A, 3 Pole, 600V AC (LJA36600U31X)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 2 Pole, 120/240V AC (QOU2103100)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 1 Pole, 120/240V AC (QO125)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 2 Pole, 120/240V AC (QO270CP)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 40A, 1 Pole, 240V AC (7407)
- Square D Circuit Breakers