Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, MGL Series 600A, 2 Pole, 600V AC
Mfr # MGL26600
Zoro # G3548456
product price: $5,101.99
/ea
Free Shipping & Returns
$5,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MGL
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Phase 1
- Circuit Breaker Actuator Operating Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # MGL26600
- Zoro # G3548456
- UPC # 785901507604
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 800A/M |
Width | 8.27 in |
Depth | 8.05 in |
Height | 12.86 in |
Max. Wire Size | 500 MCM |
Min. Wire Size | 3/0 AWG |
Description
Molded Case Circuit Breaker, 600 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 18kA at 600V AC, For Use With Equipment Gear, Series MG, High Amp Trip Setting 6,000 A, Low Amp Trip Setting 1,200 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Terminal Connection Box Lug, Trip Type Electronic, Phase Single, Instantaneous Trip Adjustable, Phase Connection CA, Frame Size 800A/M, Circuit Breaker Mounting Style Lug In/Lug Out, Height 12.9 in, Width 8.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RA-250T)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262I)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZB5AZ105)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 3 Pole, 120/240V AC (QOU3205283)
- SQUARE D Molded Case Circuit Breaker, JDL Series 225A, 3 Pole, 600V AC (JDL36225)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 3 Pole, 120/240V AC (QOB340VH)
- SQUARE D Miniature Circuit Breaker, QOB Series 90A, 3 Pole, 120/240V AC (QOB390)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QO1515)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO1205264)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D25/2 L Series 25A, 2 Pole, 240V AC, D Curve (33V957)
- Square D Circuit Breakers