Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, LJA Series 600A, 3 Pole, 600V AC
Mfr # LJA36600U31X
Zoro # G3980922
product price: $9,043.99
/ea
Free Shipping & Returns
$9,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LJA
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style I-Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LJA36600U31X
- Zoro # G3980922
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 600A/LJ |
Width | 5.51 in |
Depth | 4.33 in |
Height | 13.39 in |
Min. Wire Size | (2) 2/0 AWG (Cu/Al) |
Max. Wire Size | 500 kcmil (Cu/Al) |
Details
Item | Molded Case Circuit Breaker |
Series | LJA |
Amps | 600A |
Number of Poles | 3 |
AC Voltage Rating | 600V AC |
Circuit Breaker Type | Micrologic Standard W LI Functionality |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | I-Line |
Max. AIR Rating | 100kA at 240V AC |
Trip Type | Electronic |
Terminal Connection | I-Line, Lug |
Phase Connection | ABC |
DC Voltage Rating | 250V DC |
Interrupt Rating | 65 kA at 220/240/480V AC, 35 kA at 380/440/415V AC, 18 kA at 500/525V AC, 20 kA at 250/500V DC, 100 kA at 240V AC, 25 kA at 600V AC |
Standards | UL, CSA, NEMA, NOM, IEC |
Color | Black |
Application | HACR rated Applications; Distribution |
Features | Mercury Free; PVC Free |
Description
PowerPacT L-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT L-Frame circuit breakers are available with electronic trip units. All PowerPacT L-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT L circuit breakers are available in 3 and 4-pole unit mount, I-Line, and drawout constructions. This PowerPacT L, 600A, 3 pole, circuit breaker has an interrupting rating of 25kA at 600VAC. This circuit breaker provides MicroLogic Standard with a 3.3 trip unit and an LI function. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This circuit breaker has a continuous current rating of 80% with an ABC phase connection. This circuit breaker has a continuous current rating of 80% with an ABC phase connection. PowerPacT L circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked. PowerPacT L circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT WiringDuct, Narrow, 2.17x1.98In, 6Ft, Gray (HN2X2LG6)
- 3M Cable Tie Base, 4-Way, Natural, PK500 (CTB1X1NTA-C)
- NVENT HOFFMAN DIN Rail or Panel-Mounting Brackets, fit (LMK30)
- STA-KON Male Disconnect, Yellow, 12 to 10 AWG, PK25 (10RC-251T)
- SQUARE D Molded Case Circuit Breaker, HJA Series 60A, 3 Pole, 600V AC (HJA36060U33X)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO360)
- SQUARE D Molded Case Circuit Breaker, BDL Series 100A, 2 Pole, 347/600V AC, B Curve (BDL26100)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 1 Pole, 120/240V AC (QOU115HM)
- SQUARE D Molded Case Circuit Breaker, JGL Series 225A, 3 Pole, 600V AC (JGL36225)
- SQUARE D Molded Case Circuit Breaker, QBL Series 150A, 2 Pole, 240V AC (QBL22150)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 1 Pole, 240/415V AC, C Curve (M9F22103)
- Square D Circuit Breakers