Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, LHL Series 400A, 3 Pole, 600V AC
Mfr # LHL36000MV
Zoro # G0845120
Free Shipping & Returns
$3,643.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LHL
- Amps 400A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type High Interrupting Capacity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # LHL36000MV
- Zoro # G0845120
- UPC # 785901998457
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 400A/LH |
Width | 6 in |
Depth | 5.84 in |
Height | 11 in |
Details
Item | Molded Case Circuit Breaker |
Series | LHL |
Amps | 400A |
Number of Poles | 3 |
AC Voltage Rating | 600V AC |
Circuit Breaker Type | High Interrupting Capacity |
Phase | 3 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Unit Mount |
Max. AIR Rating | 65kA at 240V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Lug |
Phase Connection | ABC |
DC Voltage Rating | 250V DC |
High Amp Trip Setting | 9600 A |
Application | HACR rated Applications |
Features | Mercury Free; PVC Free |
Standards | CSA, UL Listed, IEC |
Description
Square D LH automatic molded case switches provide a disconnect point, allowing opening and closing under normal operating conditions. They open instantaneously at a factory preset magnetic trip point to protect the switch from high fault currents. This Square D LH automatic switch is a 3 pole unit mount, 400A and 600VAC, with lugs. It has a magnetic tripping current of 9600A. The suffix V indicates Visi-Blade to allow viewing contact positions. LH molded case switches are UL 489, CSA, IEC certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 12in.Hx12in.L (F1212G90E)
- CALBRITE Locknut, Threaded, 1/2in, 1-15/64inL, 316 SS (S60500LN00)
- ASHCROFT Pressure Switch, SPDT, 200 to 2000 psi (APAN41H00MHB022000#-NSR)
- GAMPAK BUSHING PLASTIC 3/4"" (55322)
- SQUARE D Miniature Circuit Breaker, QO Series 35A, 2 Pole, 120/240V AC (QO235)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC (QOB2501021)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 3 Pole, 277/480V AC, B Curve (BDA34020Y)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC (QOB250)
- SQUARE D Molded Case Circuit Breaker, BDA Series 25A, 3 Pole, 277/480V AC, B Curve (BDA34025Y)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120CAFIC)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 120/240V AC (QO3401021)
- Square D Circuit Breakers